Clinell Universal Spray

Order Code: ZT3078382S

£31.99 Inc VAT (20%)
£33.995.5% off
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Application: Spray.
Colour: Green.
Height mm: 260.
Length cm: 5.
Length mm: 50.
Material: Liquid.
Product Type: Disposable wipes.
Width cm: 9.
Width mm: 90.Kills at least 99.999% of germs. Surface disinfection and cleaning of non-invasive medical devices. Effective from 10 seconds. 500ml.

See full description
Specifications for Clinell Universal Spray
  • Material
    Liquid
  • Colour
    Green
  • Height
    260mm
  • Length
    50mm
    5cm
  • Width
    9cm
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome