Coin Counter and Sorter

Order Code: ZT3076633S

£399.99 Inc VAT (20%)


Description

Coin Capacity: 500.
Counting Speed Coins per min: 220.
Depth mm: 290.
Display: LCD.
Height mm: 280.
Product Type: Coin counters.
Sorter Capacity: 500.
Width mm: 380.Counts and sorts 220 coins per minute. Hopper capacity of 300-500 coins. With add and batch function. Total value and quantity per denomination. Autostop when the coin tray is full.

See full description
Specifications for Coin Counter and Sorter
  • Depth
    290mm
  • Sorter Capacity
    500
  • Width
    380mm
  • Display
    LCD
  • Coin Capacity
    500
  • Height
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome