Quantity | Price | Discount |
---|---|---|
1 - 4 | £35.99 | 0% |
5 - 9 | £34.55 | 4% |
10 + | £33.11 | 8% |
Description: EVO goggle.
Frame Colour: Grey tint.
Frame Material: PVC.
Lens Colour: Clear.
Lens Material: Polycarbonate.
Product Type: Safety spectacles.
Style: Sleek modern design.
Type: Goggle.Evo. Lightweight. Fog free vision. Molten metal and extreme temperature protection. Indirect vented. High level of protection. Extremely comfortable. Conforms to EN 166 1.B.T.3.4.9.N and EN 170.