Counterfeit Bank Note and Document UV Detector

Order Code: ZT3077275S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Capacity: 365 nanometeres.
Colour: Black.
Depth mm: 81.
Height mm: 81.
Length mm: 190.
Product Type: Bank note detectors.
Style: UV light.
Type: Detector.
Weight kg: 0.5.
Width mm: 81.Checks banknotes, debit and credit cards and all documents with UV markings to protect against forged banknotes and documents. Ideal for passport, driving licence and related documentation verification.

See full description
Specifications for Counterfeit Bank Note and Document UV Detector
  • Capacity
    365 nanometeres
  • Colour
    Black
  • Width
    81mm
  • Height
    81mm
  • Length
    190mm
  • Style
    UV light
  • Weight
    0.5kg
  • Depth
    81mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome