Digital Tally Counter 8 x 22mm LCD

Digital Tally Counter 8 x 22mm LCD

Order Code: ZT3083524SCopy

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Application: Tally counter.
Capacity: 0 to 99999.
Display Type: LCD.
Includes: Handle.
Material: Plastic.
Product Type: Tally counters.
Type: Digital.Easy to read with 8 x 22mm LCD. Counts: 0 to 99999. 2 counts per second. Dimensions: 50 x 46 x 35mm. Weight: 23g. Battery: 1 x LR44.

See full description
Specifications for Digital Tally Counter 8 x 22mm LCD
  • Material
    Plastic
  • Capacity
    0 to 99999
  • Includes
    Handle
  • Product Type
    Tally Counter
  • Type
    Digital
  • Battery
    1 x LR44