Disposable Shoe Covers, Blue

Order Code: ZT3083240S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Colour: Blue.
Gender: Unisex.
Material: Polypropylene.
Pack Quantity: 100.
Product Type: Disposable clothing.
Size: One size.Ideal for hygienic enviroments. Elasticated. Pack of 100. Colour - Blue.

See full description
Specifications for Disposable Shoe Covers, Blue
  • Colour
    Blue
  • Pack Quantity
    100
  • Size
    One Size
  • Material
    Polypropylene
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome