Dry Brown Rock Salt 25kg, Pack of 20 384072

Order Code: ZT1553860S

£299.99 Inc VAT (20%)


Description

Perfect for clearing ice and snow, this rock salt prevents accidents and allows for easier passage. Containing a specially formulated anti-caking agent, this salt is designed to retain its spreadable properties, even if you have been storing the salt for extensive periods of time. Conforming to BS 3247 guidelines on rock salt, this product has been certified for use on public roads. This pack contains twenty 25kg bags.
Brown rock salt for clearing of snow and ice
Melts quickly and effectively
Anti-caking additive prevents coagulation in storage
Conforms to BS 3247 for official use
Capacity: 25kg
Supplied in a pack of 20

See full description
Specifications for Dry Brown Rock Salt 25kg, Pack of 20 384072
  • MFR Part No.
    WE27550
  • Weight
    500kg
  • Pack Quantity
    20
  • Colour
    Brown
  • Product Type
    Rock Salt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome