Emerald Seat and Cover With Colour Matched Plastic Hinge - White

Order Code: ZT3079149S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Colour: White.
Material: Polypropylene.
Product Type: Toilet seats and cleaning.Ideal for high traffic areas. Durable and hardwearing polypropylene material. Universal fitting. B51254 type 2. Seat dimensions: 38cm wide x 42cm deep, rim 7.5cm wide.

Specifications for Emerald Seat and Cover With Colour Matched Plastic Hinge - White
  • Colour
    White
  • Material
    Polypropylene
  • Seat Width
    38cm
  • Seat Depth
    42cm
  • Product Type
    Toilet Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome