Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Examination Couch 193cm x 60cm x 78cm
By Reliance Medical
Order Code:
ZT1208294S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/safety/site-safety-various/examination-couch-193cm-x-60cm-x-78cm/p/ZT1208294S
Add to quotation
View all Site Safety - Various
Description
CODE RED Examination Couch 193cm x 60cm x 78cm
Specifications
Specifications for Examination Couch 193cm x 60cm x 78cm
Length
193cm
Width
60cm
Height
78cm
Product Type
Examination Couch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome