Fellowes Monitor Riser With Storage Tray

Order Code: ZT3076525S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Colour: Silver/black.
Depth mm: 328.
Height mm: 102.
Width mm: 478.Raises your screen to eye level to prevent neck strain. Supports up to a 21" flat panel monitor (max. weight 10kg) Includes a letter tray and 2 x accessory pods for additional storage. Unique shape that can also fit into corners. 3 x height positions (100/115/130mm) H x W x D - 102 x 478 x 328mm. Tested by FIRA International Ltd to comply with the ergonomic requirements set out in European Health and Safety Legislation: EN ISO 9241-5

See full description
Specifications for Fellowes Monitor Riser With Storage Tray
  • Colour
    Silver/Black
  • Depth
    328mm
  • Width
    478mm
  • Height
    102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome