Floor Pressure Mat

Order Code: ZT3378484S

£109.99each Inc VAT (20%)
£219.98 minimum order value

Minimum order quantity: 2.

Description

A durable 90cm x 60cm (3ft x 2ft) floor pressure mat c/w 2m lead and 6.35mm jack plug.
Designed to trigger a Standard call on a Quantec or 800 Series Call System when foot pressure is detected.
Typically located alongside a bed to�alert staff to the prospect of a wandering patient in nursing homes, etc. Can also be used in low-level access control applications.
Tough, durable grey PVC finish with a non-slip rubber base.
Simple and reliable operation
Easily connects to the 6.35mm�remote socket on compatible Quantec and 800 Series call points.

See full description
Specifications for Floor Pressure Mat
  • Product Type
    Floor Pressure Mat