Foam Impact Protectors - Profile - Semi-Circular

Order Code: ZT3408312S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Protects walls, internal kerbs, trolley parks, vehicles, plant and machinery, and is also ideal for racking and shelving.Highly visible design.Easy to apply.High-grade flexible UV and age resistant polyurethane foam.Temperature resistant from -40°C to 90°C.Supplied in 1000mm length sections, cut to size with a sharp knife.Bespoke sizes and other colours available.

See full description
Specifications for Foam Impact Protectors - Profile - Semi-Circular
  • Material
    Polyurethane Foam
  • Length
    1000mm
  • Product Type
    Foam Impact Protector
  • Colour
    Highly visible

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome