Foam Wall Protection Roll

Order Code: ZT3077702S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

Colour: Black/yellow.
Coverage Area sq.m: 1.5.
Depth mm: 10.
Dimensions: L x D mm: 1500 x 10.
Length mm: 1500.
Material: Polyurethane foam.
Mounting Type: Self adhesive.
Product Type: Wall protection.
Shape: Rectangular.
Width mm: 1000.Polyurethane foam construction. Foam density - 30kg/m³. H x L - 1000 x 1500mm. Thickness - 10mm.

See full description
Specifications for Foam Wall Protection Roll
  • Colour
    Black/Yellow
  • Material
    Polyurethane Foam
  • Depth
    10mm
  • Length
    1500mm
  • Width
    1000mm
  • Mounting Type
    Self adhesive
  • Coverage Area
    1.5
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome