Folding Scaffold Additional Rail Pack

Order Code: ZT3076895S

£819.99 Inc VAT (20%)


Description

Material: Aluminium.
Platform Height mm: 1780.
Type: Additional rail kit.
Wheel Diameter mm: 125.
Working Height m: 3.8.For working heights over 2.8m, up to 3.8m the additional rail pack is needed which adds height to the side rails, the boards and additional cross bracing for stability.

See full description
Specifications for Folding Scaffold Additional Rail Pack
  • Material
    Aluminium
  • Type
    Additional Rail Kit
  • Wheel Diameter
    125mm
  • Platform Height
    1780mm
  • Working Height
    3.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome