Food Grade One Piece Paddle - White - without Holes

Order Code: ZT3077723S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Depth mm: 290.
Handle Type: D grip.
Length mm: 1190.
Material: Plastic.
Product Type: Paddles.
Type: One piece paddle without holes.
Width mm: 125.Designed for use in the food industry. Lightweight and easy to clean with a non-stick design. D grip handle. Rust and rot proof. Temp. range -30° to +80°C.

See full description
Specifications for Food Grade One Piece Paddle - White - without Holes
  • Material
    Plastic
  • Depth
    290mm
  • Width
    125mm
  • Length
    1190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome