Food Grade Plastic Scraper - White

Order Code: ZT3077667S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Handle Type: Hand grip.
Length mm: 250.
Material: Plastic.
Product Type: Scrapers.
Type: Scraper.
Width mm: 100.100mm plastic scraper designed for the food industry. Lightweight design. Non-stick properties which make it hygienic and easy to clean. Hand grip handle. Rust and rot proof. Temp. range -30° to +80°C. Made in UK.

See full description
Specifications for Food Grade Plastic Scraper - White
  • Material
    Plastic
  • Length
    250mm
  • Width
    100mm
  • Product Type
    Scrapers
  • Colour
    White
  • Size
    250mm x 100mm
  • Type
    Scraper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome