Fully Automatic Time and Attendance Recorder, Standard

Order Code: ZT3078877S

£379.99 Inc VAT (20%)


Description

Depth mm: 130.
Height mm: 210.
Model: Standard package.
Product Type: Machines.
Width mm: 190.Simple plug in and start. Tough ABS plastic with an anti-tamper lockable case. Up to 6 clockings per day per employee. 2 colour printing, black and red. Automatic hour change for summer and winter. Built-in battery backup giving auto re-set of time, date and memory after power cut. Selectable print formats. Wall or desk mount. H x W x D mm: 210 x 190 x 130. Additional accessories of full battery backup (where prolonged power cuts occur) , spare ribbons, clock cards and siren kit (premium version only) are all available separately.

See full description
Specifications for Fully Automatic Time and Attendance Recorder, Standard
  • Depth
    130mm
  • Model
    Standard package
  • Width
    190mm
  • Height
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome