0
1

Glazed Stainless Steel Frame for ZFP Standard Cabinets

Order Code: ZT3378530S

£599.99 Inc VAT (20%)


Description

A decorative tamper-resistant glazed stainless steel frame for use with C-TECs�ZFP Standard Cabinet Fire�Panels.
Can be used to enhance the visual appearance of a�ZFP in reception areas, etc.
Requires a separately available lock kit, the ZBEZD/CL Knob/Camlock Kit or the ZBEZD/SL Electromagnetic Solenoid Lock Kit.�
Front face of frame when in situ�measures 647 W�x 643 H x 45 D mm (Depth excludes lock height).
Main picture shows a�ZBEZS/SS mounted with�a ZFP fire panel (not supplied).
Other frame finishes are available contact our sales desk for details.

See full description
Specifications for Glazed Stainless Steel Frame for ZFP Standard Cabinets
  • Product Type
    Frame
  • Material
    Stainless Steel