Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Green Hypodermic Needles - 21g x 2" x 100
By Grasmere
Order Code:
ZT2520490S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 - 19
£12.59
10%
20 +
£11.89
15%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/site-safety-various/green-hypodermic-needles-21g-x-2-inch-x-100/p/ZT2520490S
Add to quotation
View all Site Safety - Various
Description
Green Hypodermic Needles - 21g x 2" x 100
Tags:
#BulkDiscount
Specifications
Specifications for Green Hypodermic Needles - 21g x 2" x 100
Product Type
Hypodermic Needles
Colour
Green
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome