Handheld Salt Shaker and 2XBAGS of White Salt 5kg 389106

Order Code: ZT1553867S

£43.99 Inc VAT (20%)


Description

Ideal for the winter months, this salt shaker has a convenient handheld design - simply shake for an even coverage of salt or grit. Keep at home or in your car for clearing paths and driveways in snowy and icy conditions. The shaker measures W220 x D220 x H250mm and has a 4kg capacity. This pack also contains 2 x 5kg bags of white de-icing salt.
Salt shaker with convenient handheld design
Simply shake for even coverage of salt or grit
Comes with 2 x 5kg bags of white salt
Capacity: 4kg
Dimensions: W220 x D220 x H250mm
Colour: Blue

See full description
Specifications for Handheld Salt Shaker and 2XBAGS of White Salt 5kg 389106
  • MFR Part No.
    WE35434
  • Weight
    10.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome