Heavy Duty Board Trolley With Zinc Plated Steel Platform & Two Support Bars

Order Code: ZT3077043S

£539.99 Inc VAT (20%)


Description

Capacity kg: 500.
Deck Height mm: 265.
Distance Between Load Bars mm: 77.
Finish: Electro-galvanized frame, with laminated MDF shelves.
Finish: Zinc plated.
Frame Material: Steel.
Height mm: 945.
Length mm: 1250.
No. of Wheels: 4.
Overall Height mm: 945.
Overall Length mm: 1250.
Overall Width mm: 700.
Platform Length mm x Width mm: 1250 x 700.
Weight kg: 44.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed, 2 swivel rubber tyred castors.
Width mm: 700.Capacity 500kg. Zinc plated steel platform with space for 7 detachable support bars. 2 board support bars included (additional bars available) L x W x H: 1250 x 700 x 945mm. Deck height 265mm, distance between load bars 77mm. On two fixed and two swivel 200mm dia. rubber tyred castors, with braked option. Self assembly required.

See full description
Specifications for Heavy Duty Board Trolley With Zinc Plated Steel Platform & Two Support Bars
  • Frame Material
    Steel
  • Capacity
    500kg
  • Overall Height
    945mm
  • Overall Width
    700mm
  • Number of Wheels
    4
  • Platform Length x Width
    1250 x 700mm
  • Wheel Diameter
    200mm
  • Weight
    44kg
  • Height
    945mm
  • Distance Between Load Bars
    77mm
  • Width
    700mm
  • Finish
    Zinc Plated
  • Length
    1250mm
  • Deck Height
    265mm
  • Overall Length
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome