Hygiene Plastic Universal Stirrer - White

Order Code: ZT3077751S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Depth mm: 12.
Handle Type: Hand grip.
Length mm: 408.
Material: Plastic.
Type: Universal stirrer.
Width mm: 39.Designed for the food industry. All types are lightweight and easy to clean with a non-stick design. Rust and rot proof. Temp. range -30° to +80°C.

See full description
Specifications for Hygiene Plastic Universal Stirrer - White
  • Type
    Universal Stirrer
  • Material
    Plastic
  • Width
    39mm
  • Length
    408mm
  • Depth
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome