Long Umbrella Bags - Pack of 100

Order Code: ZT3079729S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Colour: Clear.
Height mm: 710.
Type: Long umbrella bags.Material: low-density polyethylene (LDPE) 2 sizes: bags to fit long umbrellas, size: 710 x 130mm and bags to fit small umbrellas, size: 400 x 130mm. Supplied in packs of 100.

Specifications for Long Umbrella Bags - Pack of 100
  • Type
    Long Umbrella Bags
  • Colour
    Transparent
  • Height
    710mm
  • Pack Quantity
    100
  • Product Type
    Long Umbrella Bags

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome