Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 - 9 | £19.19 | 4% |
10 - 19 | £18.39 | 8% |
20 + | £17.59 | 12% |
Description: M9200 visispec.
Frame Colour: Clear.
Frame Material: Polycarbonate.
Lens Colour: Clear.
Lens Material: Polycarbonate.
Product Type: Safety spectacles.
Style: Visitor spec.
Type: Spectacle.Visispec offer protection against low energy high speed particles. Design doubles as a visitor spectacle. Lens comply with the requirements of optical class 1. Conforms to EN 166.