Metal Tray Shelves 225mm Long

Order Code: ZT3077000S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£40.845%
10 +£38.6910%


Description

Length mm: 225.
Material: Metal.
Type: Plain metal tray shelves.Tool holding accessories with plastic locating/fixing lock securing them firmly in place.

Specifications for Metal Tray Shelves 225mm Long
  • Material
    Metal
  • Length
    225mm
  • Product Type
    Plain Metal Tray Shelves
  • Type
    Plain metal tray shelves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome