Moldex Re-Usable Corded Earplugs

Order Code: ZT3082820S

£111.99 Inc VAT (20%)


Description

Colour: Green/blue.
Pack Quantity: 50.
Product Type: Earplugs.
Signal to Noise Ratio (SNR) dB: 25snr.
Standard Noise Reduction (SNR) : 25.Washable and reusable earplugs with protection against lower noise levels. Soft and skin-friendly material. Comes with handy storage container. Tested and certified to EN 352-2:2002. SNR 25dB. Sold in pack of 50.

See full description
Specifications for Moldex Re-Usable Corded Earplugs
  • Colour
    Green/Blue
  • Pack Quantity
    50
  • Signal to Noise Ratio
    25dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome