Moldex Semi-Reusable Corded Earplugs

Order Code: ZT3082808S

£94.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£94.990%
5 +£91.194%


Description

Colour: Green.
Material: Pu foam.
Pack Quantity: 80.
Product Type: Earplugs.
Signal to Noise Ratio (SNR) dB: 34SNR.
Standard Noise Reduction (SNR) : 33.Easy to insert and remove thanks to the large handle. No rolling necessary to fit. The earplugs stay hygienic clean and can be used more than once. Multi-curved stem makes adjustment easy. Soft foam pod for a comfortable and snug fit. Cord can be attached at any desired length. Tested and certified to EN 352-2:2002. SNR 34dB. Sold in pack of 80.

See full description
Specifications for Moldex Semi-Reusable Corded Earplugs
  • Material
    Pu foam
  • Pack Quantity
    80
  • Colour
    Green
  • Signal to Noise Ratio
    34dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome