Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Napkin 20 x 20"/51 x 51cm - White
By Amalfi
Order Code:
ZT2519605S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/site-safety-various/napkin-20-x-20-inch-51-x-51cm-white/p/ZT2519605S
Add to quotation
View all Site Safety - Various
Description
Amalfi Napkin 20 x 20"/51 x 51cm - White
Tags:
#BulkDiscount
Specifications
Specifications for Napkin 20 x 20"/51 x 51cm - White
Product Type
Napkin
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome