Panel Fencing - Anti-Lift for Feet

Order Code: ZT3081156S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Application: For panel fencing.
Height mm: 900.
Product Type: Panel fencing & accessories.
Type: Anti-lift for feet.To suit panel fencing.

Specifications for Panel Fencing - Anti-Lift for Feet
  • Height
    900mm
  • Application
    For panel fencing
  • Type
    Anti-lift for feet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome