Panel Fencing - Couplers

Order Code: ZT3081200S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Application: For panel fencing.
Height mm: 75.
Product Type: Panel fencing & accessories.
Type: Couplers (per pair) .To suit panel fencing. Per pair.

Specifications for Panel Fencing - Couplers
  • Application
    For panel fencing
  • Height
    75mm
  • Product Type
    Couplers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome