Pipe Brackets 100 x 60mm, Pack of 2

Order Code: ZT3077189S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Dimensions: W x L mm: 100 x 60.
Length mm: 60.
Type: Pipe brackets.
Width mm: 100.Tool holding accessories with plastic locating/fixing lock securing them firmly in place.

See full description
Specifications for Pipe Brackets 100 x 60mm, Pack of 2
  • Type
    Pipe Brackets
  • Length
    60mm
  • Width
    100mm
  • Dimensions (W x L)
    100 x 60mm
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome