Pocket Size Inspection Light

Order Code: ZT3077012S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Body Material: ABS.
Bulb Type: LED.
Handle Material: ABS.
Handle Type: Rubberised ABS.
Includes: 3 x AAA batteries.
Length m: 0.158.
Lens Material: Polycarbonate.
Light Output Lumens: 150.
No. of LED: 10.
Product Type: Inspection lamps.
Weight kg: 0.054.Perfect for close inspection with 10 LEDS giving a flood beam. 150 Lumens. 5 Metre beam. Runtime 4 hours. Magnetic back for hands free use. 180°swivel clip.

See full description
Specifications for Pocket Size Inspection Light
  • Length
    0.16m
  • Includes
    3 x AAA batteries
  • Lens Material
    Polycarbonate
  • Handle Material
    ABS
  • Body Material
    ABS
  • Number of LEDs
    10
  • Light Output
    150Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome