Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
PSY3ZA 76mm Fixing Clip
By Signs & Labels
Order Code:
ZT1087539P
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.19
5%
10 +
£14.39
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/safety/site-safety-various/psy3za-76mm-fixing-clip/p/ZT1087539P
Add to quotation
View all Site Safety - Various
Description
Signs will not rust or rot. Ideal for any outdoor environment including construction sites.
Tags:
#BulkDiscount
Specifications
Specifications for PSY3ZA 76mm Fixing Clip
Product Type
Fixing Clip
Size
76mm
Application
Outdoor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome