PVC Heavy Duty Sweeping Brush 11"

Order Code: ZT3077649S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Brush Length in: 11.
Brush Material: PVC.
Colour: Red.
Product Type: Brooms & brushes.
Type: Heavy broom, with bracket and handle.Heavy broom.

See full description
Specifications for PVC Heavy Duty Sweeping Brush 11"
  • Colour
    Red
  • Brush Material
    PVC
  • Bristle Length
    11in
  • Product Type
    Brooms & Brushes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome