Rubber Corner Guard - Right Angle H 800 x L 80 x W 15MM

Order Code: ZT3076966S

£59.99 Inc VAT (20%)
£69.9914% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Colour: Yellow/black.
Depth mm: 10.
Dimensions: H x D x L mm: 800 x 10 x 90.
Height mm: 800.
Length mm: 90.
Material: Rubber.
Mounting Type: Wall mounted.
Shape: Right angle.Ideal for use in larger buildings to warn of potential hazards and reduce the impact of any collisions. Manufactured from recycled rubber. Height - 800mm. Thickness - 15mm (390870 is 10mm) Bullnose option offers additional protection.

See full description
Specifications for Rubber Corner Guard - Right Angle H 800 x L 80 x W 15MM
  • Material
    Rubber
  • Colour
    Yellow/Black
  • Depth
    10mm
  • Height
    800mm
  • Mounting Type
    Wall mounted
  • Length
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome