Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Rubber Shower Mat - White - 54 x 54cm
By Blueleaf
Order Code:
ZT2527278S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 +
£23.03
4%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/safety/site-safety-various/rubber-shower-mat-white-54-x-54cm/p/ZT2527278S
Add to quotation
View all Site Safety - Various
Description
Rubber Shower Mat - White - 54 x 54cm
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Shower Mat - White - 54 x 54cm
Material
Rubber
Product Type
Shower Mat
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome