Safety First Aid Sterile Eyewash Pods, Pack of 25 E401APK25

Order Code: ZT2120363S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Safety First Aid HypaClens Sterile Eyewash Pods (Pack 25) E401APK25 HypaClens Sterile Eyewash Pods provide eye wash in a compact and easily portable size. These 20ml pods contain 0.9% sterile saline solution that is ideal for irrigating eyes and general wound washing applications.
For minor, non-emergency use, these pods are the perfect alternative to using a larger bottle, as eyewash bottles are single-use and cannot be resealed. However, the pods are also ideal in the workplace as a portable, rapid-response item for responding to eye contamination at the scene of an incident. The strip format ensures pods stay together when stored but can be easily separated from one another when needed.
Please note this item is , see our returns policy for more information.

See full description
Specifications for Safety First Aid Sterile Eyewash Pods, Pack of 25 E401APK25
  • Type
    Treatment Kits
  • For Use With
    Eyes
  • Form
    Eye Wash Pods
  • Size
    20ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome