Scrub Brushes Yellow - 5 PK

Order Code: ZT3076901S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Colour: Yellow.
Fill Type: Nylon.
Hand Length in: 7.
Material: 100% solid polypropylene body with polyester filament.
Pack Quantity: 5.
Product Type: Brooms & brushes.
Trim Length in: 1.25.7'' hand scrub with stiff nylon fill. 1.25'' trim. Choice of colours. Pack of 5.

See full description
Specifications for Scrub Brushes Yellow - 5 PK
  • Pack Quantity
    5
  • Colour
    Yellow
  • Hand Length
    7in
  • Product Type
    Brooms & Brushes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome