Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Sharps Bin Large (4L) - CN606014
By Blueleaf
Order Code:
ZT2526979S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 - 19
£11.69
10%
20 +
£11.04
15%
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/site-safety-various/sharps-bin-large-4l-cn606014/p/ZT2526979S
Add to quotation
View all Site Safety - Various
Description
Sharps bin large (4ltr)
Tags:
#BulkDiscount
Specifications
Specifications for Sharps Bin Large (4L) - CN606014
Product Type
Sharps Bin
Capacity
4L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome