Short Umbrella Bags - Pack of 100

Order Code: ZT3079650S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Colour: Clear.
Height mm: 400.
Type: Short umbrella bags.Material: low-density polyethylene (LDPE) 2 sizes: bags to fit long umbrellas, size: 710 x 130mm and bags to fit small umbrellas, size: 400 x 130mm. Supplied in packs of 100.

Specifications for Short Umbrella Bags - Pack of 100
  • Colour
    Transparent
  • Type
    Short Umbrella Bags
  • Height
    400mm
  • Product Type
    Short Umbrella Bags
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome