Small Fluorescent Desk Lamp

Order Code: ZT3076647S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Bulb Type: E27 (NOT INCLUDED) .
Colour: Black.
Depth mm: 160.
Height mm: 340.
Material: Steel.
Type: Compatible with most E27 bulbs LED/INCANDESCENT.
Width mm: 110.Compact, ergonomic and practical design. Tripod base for stability. Articulated lampshade. On/off switch on the cable. Colour - black. Compatible with 25W FLUO or E14 LED bulbs for high quality lighting and low energy consumption (not included) H x W x D: 330 x 210 x 110mm. Cable length: 1.7m.

See full description
Specifications for Small Fluorescent Desk Lamp
  • Material
    Steel
  • Colour
    Black
  • Width
    110mm
  • Depth
    160mm
  • Height
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome