Spill Kit Foot Print - Anti Slip Floor Sign 1000 x 1000mm - R9 Anti Slip Rating

Order Code: ZT3085917S

£129.99 Inc VAT (20%)


Description

Spill kits are often classed as safety equipment. Not only do spill kits need to be accessible, they need to be in their designated location when they are needed. Your spill kit locations must be easy to identify and what better way to do this than with our purposely designed Spill Kit Foot Print Floor Sign. A poorly organised machine shopfloor not only decreases efficiency, but becomes a safety issue. This anti-slip floor sign is part of Fabufacture's visual factory range. Designed to be hard to miss and comes with an anti-slip laminated surface.

• Anti-slip surface for safety
• Install in a matter of a few minutes
• Dimensions: 1000 x 1000mm
• Constructed from durable, self-adhesive vinyl with a protective overlaminate
• With self-adhesive backing for quick and easy application
• Floor sign will adhere to most clean and smooth surfaces in seconds
• Designed in the UK
• Manufactured in the UK
• Used to support 5S and workplace housekeeping activities

See full description
Specifications for Spill Kit Foot Print - Anti Slip Floor Sign 1000 x 1000mm - R9 Anti Slip Rating
  • Product Type
    Floor Sign
  • Size
    1000 x 1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome