0
1
2
3
4

Stainless Steel Discus Padlock 70mm FAIPLSS70DIS

Order Code: ZT1280038P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Order by 2pm, get it Tomorrow

Description

This Faithfull Discus Padlock has a waterproof, anti-corrosion stainless body and a hardened steel shackle. It has a 5-pin brass tumbler lock mechanism giving 1,875 key differs and is supplied complete with 3 keys. Specification Size 70mm. Internal Width 21mm. Internal Height 16mm. Shackle Diameter 10mm. Security Level 9.

Specifications for Stainless Steel Discus Padlock 70mm FAIPLSS70DIS
  • MFR Part No.
    DP9070
  • Body Width
    70mm
  • Shackle Diameter
    10mm
  • Key Type
    Keyed
  • Shackle Width
    21mm
  • Shackle Height
    16mm
  • Type
    Keyed
  • Padlock Type
    Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome