Quantity | Price | Discount |
---|---|---|
1 - 4 | £29.99 | 0% |
5 - 9 | £28.79 | 4% |
10 + | £27.59 | 8% |
Description: Stealth 9000 clear.
Frame Colour: Blue/orange.
Frame Material: Polycarbonate.
Lens Colour: Clear.
Lens Material: Polycarbonate.
Product Type: Safety spectacles.
Style: Wraparaound.
Type: Spectacle.Stealth 9000 spectacles. Wraparound 9 base curve polycarbonate lens. Block 99.9% of ultraviolet radiation. UVA, UVB and UVC protection. Tested to resist the impact of a 6mm steel ball fired at 100mph at the lens. Adjustable nose piece and flexible temples with soft rubber for extra comfort. Conforms to EN 166.1.F.K & EN 175. Weight: 25g.