Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Stericlens Sterile Saline Aerosol - 240ml
By Blueleaf
Order Code:
ZT2527017S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.79
6%
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/site-safety-various/stericlens-sterile-saline-aerosol-240ml/p/ZT2527017S
Add to quotation
View all Site Safety - Various
Description
Stericlens Sterile Saline Aerosol - 240ml
Tags:
#BulkDiscount
Specifications
Specifications for Stericlens Sterile Saline Aerosol - 240ml
Product Type
Sterile Saline Aerosol
Volume
240ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome