Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Sterile Gallipot - 60ml x 10
By Blueleaf
Order Code:
ZT2520987S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/safety/site-safety-various/sterile-gallipot-60ml-x-10/p/ZT2520987S
Add to quotation
View all Site Safety - Various
Description
Sterile gallipot - 60ml x 10
Tags:
#BulkDiscount
Specifications
Specifications for Sterile Gallipot - 60ml x 10
Type
Gallipot
Volume
60ml
Sterility
Sterile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome