Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Sterile No 3 Extra-large Dressing - 16 x 24cm
By Blueleaf
Order Code:
ZT2526776S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/safety/site-safety-various/sterile-no-3-extra-large-dressing-16-x-24cm/p/ZT2526776S
Add to quotation
View all Site Safety - Various
Description
Sterile No 3 Extra-Large Dressing - 16 x 24cm
Tags:
#BulkDiscount
Specifications
Specifications for Sterile No 3 Extra-large Dressing - 16 x 24cm
Size
16 x 24cm
Type
Dressing
Sterility
Sterile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome