Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Sterile Non Woven Swabs - 10cm x 10cm x 40
By Blueleaf
Order Code:
ZT2520972S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 - 19
£12.59
10%
20 +
£11.89
15%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/site-safety-various/sterile-non-woven-swabs-10cm-x-10cm-x-40/p/ZT2520972S
Add to quotation
View all Site Safety - Various
Description
Sterile Non Woven Swabs - 10cm x 10cm x 40
Tags:
#BulkDiscount
Specifications
Specifications for Sterile Non Woven Swabs - 10cm x 10cm x 40
Product Type
Swabs
Type
Non Woven Swabs
Material
Non Woven
Size
10cm x 10cm
Sterility
Sterile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome