Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
T2 Key Wallet WxD A5 245 x 152mm Blue
By Versapak
Order Code:
ZT2422274S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/safety/site-safety-various/t2-key-wallet-wxd-a5-245-x-152mm-blue/p/ZT2422274S
Add to quotation
View all Site Safety - Various
Description
Versapak T2 Key Wallet WxH: WxH: A5 245 x 152mm Blue
Tags:
#BulkDiscount
Specifications
Specifications for T2 Key Wallet WxD A5 245 x 152mm Blue
Size
A5
Colour
Blue
Product Type
Key Wallet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome