Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Taranto LED Bulkhead Fitting Black 5.5W
By Status
Order Code:
ZT3606789S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/site-safety-various/taranto-led-bulkhead-fitting-black-5-5w/p/ZT3606789S
Add to quotation
View all Site Safety - Various
Description
Taranto Led Head Fitting Black 5.5W Sledblkbhbx2
Tags:
#BulkDiscount
Specifications
Specifications for Taranto LED Bulkhead Fitting Black 5.5W
Product Type
Lighting
Colour
Black
Wattage
5.5W
Body Material
Plastic
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome